1 gpf Sensor Flush Valve

You last purchased this on
 
KOHLER

Wave 1 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wave 1 gpf Sensor Flush Valve

  • Fast #
  • Part #K10676-SV-CP
  • Item #5099466
  • Manufacturer Part #10676-SV-CP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manual override flushes even if the batteries have expired
  • Sentinel flush keeps 24 hour trapway fresh
  • Water saving 1.0 gpf urinal model
  • Serviceable without turning water supply off
  • Waterproof shroud protects electronic components
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
No
Battery Size:
AA
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Wave
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Height:
16-3/4 in
IAPMO Listed -:
No
Length:
7-1/2 in
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
WaterSense Labeled:
No
Width:
5 in