1.28 gpf Retrofit Flushometer Closet Microwave in Polished Chrome
Wave 1.28 gpf Retrofit Flushometer Closet Microwave in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for toilet installations with 1-1/2" top spud coupling connection
- Flow rate: 1 gpf
- Powered by the 30 year hybrid energy system
- Material: Solid metal
- Chloramine resistance on all rubber components exposed to waterway
- Manual courtesy flush button (works without DC power)
- Activation distance is factory set - no adjustments on site
- Piston valve technology offers reliable and accurate flushing performance across pressures
- Engineered for optimal performance with Kohler® 128 gpf toilets
- Fixture-mount design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B64, CSA B125.3, CSA B125.1
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Chloramine, Rubber, Cast Iron
- Material Type:
- NH 24
- Type:
- K7521-RF-CP
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes
- Width:
- 5 in