1.6 gpf Sensor Flush Valve
Wave 1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manual override flushes even if the batteries have expired
- Sentinel flush keeps 24 hour trapway fresh
- Water saving 1.6 gpf toilet model
- Serviceable without turning water supply off
- Waterproof shroud protects electronic components
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3, CSA B127.37, CSA B64, CSA B651
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 8-1/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Battery
- UL Listed:
- No
- Valve Body Material:
- Brass
- Volts:
- 1.5V
- WaterSense Labeled:
- No
- Width:
- 5 in