Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Wellcomme™ Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellcomme™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K4349-0
  • Item #964811
  • Manufacturer Part #4349-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 11-3/8 in x 10-3/8 in water area
  • 6 in rim to water surface
  • 2-1/4 in passageway
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellcomme™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Spud Location:
Rear
Tank Only:
No
Toilet Bowl Height:
14-3/4 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
11 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No