KOHLER
Wellcomme™ Ultra Elongated Floor Mount Two Piece Bowl in White
Part #K96053-L-0 | Item #7262647 | Manufacturer Part #96053-L-0
Product Details
- Elongated and standard-height bowl
- Top spud: 1-1/2"
- Bedpan lugs
- Trapway: 2-1/8"
- Water surface: 10" x 7"
- Range 1.1 to 1.6 gpf
- Also available with antimicrobial finish Kohler® K-96053-SSL
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Commercial
BAA Compliant: No
Bowl Height Range: 16-17 in
Bowl Only - FEI: Yes
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Wellcomme™ Ultra
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
GSA Approved: No
Green: [Yes, WaterSense]
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
NSF Certified: No
Spud Location: Top
Tank Only - FEI: No
Toilet Installation: Floor Mount
Toilet Rough-In: 10 in or 12 in
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
WaterSense Labeled: Yes