Elongated Toilet Bowl in Black Black

You last purchased this on
 
KOHLER

Wellcomme™ Ultra Elongated Toilet Bowl in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellcomme™ Ultra Elongated Toilet Bowl in Black Black

  • Fast #
  • Part #K96053-7
  • Item #7262381
  • Manufacturer Part #96053-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top spud: 1-1/2"
  • Trapway: 2-1/8"
  • Elongated and standard-height bowl
  • Also available with antimicrobial finish Kohler® K-96053-SS
  • Replaces Kohler® Welcome™ and Wellworth® flushometer models
  • Range 1.1 to 1.6 gpf
  • Water surface: 10" x 7"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellcomme™ Ultra
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Length:
36-3/8 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15-1/4 in
Toilet Bowl Length:
26-3/8 in
Toilet Bowl Width:
14-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes