Elongated Toilet Bowl in Black Black
Wellcomme™ Ultra Elongated Toilet Bowl in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top spud: 1-1/2"
- Bedpan lugs
- Elongated and standard-height bowl
- Range 1.1 to 1.6 gpf
- Also available with antimicrobial finish Kohler® K-96053-SSL
- Water surface: 10" x 7"
- Trapway: 2-1/8"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Wellcomme™ Ultra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 26-3/8 in
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 15-1/4 in
- IAPMO Listed -:
- No
- Length:
- 26-3/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Overall Depth:
- 26-3/8 in
- Overall Height:
- 15-3/16 in
- Overall Length:
- 26-3/8 in
- Overall Width:
- 14-7/8 in
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Style:
- Modern
- Tank Only:
- No
- Toilet Bowl Depth:
- 26-3/8 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Weight:
- 54.44 lb
- Width:
- 14-7/8 in
- cUPC Certified:
- Yes