Wellspring® 1-Hole Beverage Faucet with Aquifer and Single Lever Handle in Vibrant Polished Nickel

Part #K6666-F-SN  |  Item #1852609  |  Manufacturer Part #6666-F-SN

Color/Finish:
Vibrant® Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes: filter head, two hose assemblies, one mounting bracket, one brass adapter, less cartridge
  • Single lever handle meets ADA requirements
  • Solid brass construction for years of reliable performance
  • Washerless ceramic valving ensures precise water control
  • Decorative beverage faucet supplied complete with Aquifer undercounter water filtration system

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Wellspring®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.6 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 5-3/8 in

Spout Reach: 3 in

Spout Swivel: 360°

Spout Type: High Arc

Trim Only: No

Width: 2 in