Kohler Wellspring® 1-Hole Beverage Faucet with Contemporary Design and Single Lever Handle in Brushed Chrome

K6665-F-G

Manufacturer Part #: 6665-F-G

Color/Finish

(Pricing is for Brushed Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes: filter head, two hose assemblies, one mounting bracket, one brass adapter, less cartridge
  • Single lever handle meets ADA requirements
  • Solid brass construction for years of reliable performance
  • Washerless ceramic valving ensures precise water control
  • Contemporary beverage faucet supplied complete with Aquifer undercounter water filtration system

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
Wellspring®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-7/8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday