Kohler Wellspring® 1-Hole Beverage Faucet with Contemporary Design and Single Lever Handle in Polished Chrome

K6665-F-CP

Manufacturer Part #: 6665-F-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wellspring
  • Spout height: 8 3/4"
  • Spout reach: 4 7/8"
  • High arch swing spout
  • Stainless steel hose
  • Flow rate: 1.6 gpm @ 30 - 125 psi
  • Not to be used to deliver hot water or with reverse osmosis filtration system
  • Lever handle on right side
  • Lever handle on right side
  • Lever handle on right side

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
Wellspring®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-7/8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday