1-Hole Beverage Faucet with Contemporary Design and Single Lever Handle in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Wellspring® 1-Hole Beverage Faucet with Contemporary Design and Single Lever Handle in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellspring® 1-Hole Beverage Faucet with Contemporary Design and Single Lever Handle in Vibrant Brushed Bronze

  • Fast #
  • Part #K6665-F-BV
  • Item #1852554
  • Manufacturer Part #6665-F-BV
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single lever handle meets ADA requirements
  • Solid brass construction for years of reliable performance
  • Includes: filter head, two hose assemblies, one mounting bracket, one brass adapter, less cartridge
  • Contemporary beverage faucet supplied complete with Aquifer undercounter water filtration system
  • Washerless ceramic valving ensures precise water control
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Wellspring®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.6 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-3/16 in
Spout Reach:
4-7/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Trim Only:
No
Width:
2 in