Kohler

Wellspring® in Vibrant Polished Nickel Cold Only Water Dispenser

Part #K6666  |  Manufacturer Part #6666-SN

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single right-hand lever handle is simple to use and makes adjusting water volume easy
  • High-arch gooseneck swing spout offers superior clearance for filling pitchers and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Recommended for use with the Kohler® K-77685 or Kohler® K-77686 Aquifer® water filtration system
  • Not to be used to deliver hot water or with reverse osmosis filtration systems
  • Flow rate: 1.6 gpm at 60 psi
  • Lever handle on right side
  • ADA compliant

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Wellspring®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Dispenser Only: Yes

Dispenser Type: Cold Only

Faucet Connection: OD Compression

Faucet Connection Size: 3/8 in

Faucet Height: 7-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.6 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-5/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 5-3/8 in

Spout Reach: 3 in

Spout Type: High Arc

Trim Only: No

UL Listed: No

Width: 2 in