in Vibrant Brushed Nickel Cold Only Water Dispenser

You last purchased this on
 
KOHLER

Wellspring® in Vibrant Brushed Nickel Cold Only Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellspring® in Vibrant Brushed Nickel Cold Only Water Dispenser

  • Fast #
  • Part #K6666-BN
  • Item #1398898
  • Manufacturer Part #6666-BN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-arch gooseneck swing spout offers superior clearance for filling pitchers and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Single right-hand lever handle is simple to use and makes adjusting water volume easy
  • Flow rate: 1.6 gpm at 60 psi
  • Not to be used to deliver hot water or with reverse osmosis filtration systems
  • Recommended for use with the Kohler® K-77685 or Kohler® K-77686 aquifer water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Wellspring®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.6 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
5-3/8 in
Spout Reach:
3 in
Spout Type:
High Arc
Trim Only:
No
UL Listed:
No
Width:
2 in