in Vibrant Stainless Cold Only Water Dispenser
Wellspring® in Vibrant Stainless Cold Only Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arch gooseneck swing spout offers superior clearance for filling pitchers and cleaning
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Single right-hand lever handle is simple to use and makes adjusting water volume easy
- Lever handle on right side
- Flow rate: 1.6 gpm at 60 psi
- Not to be used to deliver hot water or with reverse osmosis filtration systems
- Recommended for use with the Kohler® K-77685 or Kohler® K-77686 Aquifer® water filtration system
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Wellspring®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Maximum Deck Thickness:
- 1-5/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 5-3/16 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- Trim Only:
- No
- Type:
- K6665-VS
- UL Listed:
- No
- Width:
- 2 in