1 gpf Tank with Left Hand Trip Lever and Lock in Black Black
Wellworth® 1 gpf Tank with Left Hand Trip Lever and Lock in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard left-hand trip lever
- Includes tank locks
- Flow rate: 1 gpf
- Coordinates with other products in the Wellworth® collection
- Combines with the Kohler® K-5297 bowl to create a complete Kohler® K-5298-T toilet
- Supply line not included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Kohler® K-5297 Highline® Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 8-9/16 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Polished Chrome
- Handle Type:
- Trip Lever
- Height:
- 14-3/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Origin:
- Global
- Style:
- Modern
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 37.01 lb
- Width:
- 18-3/16 in