1.28 gpf Elongated Two Piece Toilet in Biscuit

You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Elongated Two Piece Toilet in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3948-T-96
  • Item #4117239
  • Manufacturer Part #3948-T-96
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Two piece toilet
  • Coordinates with other products in the Wellworth® collection
  • Includes tank locks
  • Combination consists of the Kohler® K-4841-T tank and Kohler® K-4198 bowl
  • Includes standard left-hand trip lever
  • Fully glazed trapway: 2-1/8"
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
28-3/4 in
IAPMO Listed -:
No
Length:
31-5/8 in
MA Approved -:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
14 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
K3948-T-96
WaterSense Labeled:
Yes
Width:
18-1/4 in