Kohler Wellworth® 1.28 gpf Elongated Toilet with Left Hand Trip Lever and Tank Liner
KOH3998-U
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.2
- Application
- Residential
- BAA Compliant
- No
- Bowl Only - FEI
- No
- Bowl Shape
- Elongated
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B45.1
- Collection
- Wellworth®
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.28 gpf
- Flow Rate Range
- 1.0 - 1.28 gpf
- Flush Type
- Gravity
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Trip Lever
- Height
- 29-1/4 in
- IAPMO Listed
- Yes
- Length
- 30 in
- MA Approved
- No
- Material
- Vitreous China
- Tank Only - FEI
- No
- Toilet Rough-In
- 12 in
- Toilet Type
- Two Piece
- Toilet Urinal Outlet
- Floor
- Trip Lever Location
- Left-Hand
- WaterSense Labeled
- Yes
- Width
- 18 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday