Kohler Wellworth® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever, Tank Liner and Tank Cover Lock

KOH3998-UT

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class Five® flushing system
  • Floor mount and floor outlet
  • Material: Vitreous china
  • Regular height elongated bowl
  • Rough-in size: 12"
  • Seat and supply line not included
  • Tank cover locks included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Elongated
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
Yes
Length
30 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Left-Hand
WaterSense Labeled
Yes
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday