KOHLER
Wellworth® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Part #K3949-UR-96 | Item #4117691 | Manufacturer Part #3949-UR-96
Product Details
- Two piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes right-hand polished chrome trip lever
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
- Combination consists of the Kohler® K-4841-UR tank and Kohler® K-4199 bowl
Specifications
ADA Compliant: Yes
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Wellworth®
Color Finish: Biscuit
Color Finish Category: Neutrals
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
GSA Approved: No
Handle Material: Polished Chrome
Handle Type: Trip Lever
Height: 30-3/4 in
IAPMO Listed: No
Length: 31-5/8 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Installation: Floor Mount
Toilet Type: Two Piece
Width: 18-1/4 in