1.28 gpf Toilet Tank in Almond

You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in Almond

  • Fast #
  • Part #K4467-RA-47
  • Item #4117226
  • Manufacturer Part #4467-RA-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes right-hand trip lever
  • Supply line not included
  • Flow rate: 1.28 gpf
  • Coordinates with other products in the Wellworth® collection
  • Combines with the Kohler® K-5393 bowl to create a complete Kohler® K-5481-RA Highline® toilet
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-RA Highline® toilet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
BAA Compliant:
Yes
Bowl Only:
No
Brand Model Compatibility:
K-4199 and K-5393 Toilet Bowls
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.2
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14-3/4 in
IAPMO Listed -:
No
Length:
8-1/2 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Tank
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes