Kohler Wellworth® 1.28 gpf Toilet Tank in Almond

K4467-U-47

Manufacturer Part #: 4467-U-47

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Supply line not included
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-U Highline® toilet
  • Coordinates with other products in the Wellworth® collection

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4199-47 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
WaterSense Labeled
Yes
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday