Kohler Wellworth® 1.28 gpf Toilet Tank in Almond

K4841-47

Manufacturer Part #: 4841-47

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Class Five® provides tremendous bulk waste flushing performance and best-in-class bowl cleanliness
  • Three pre-installed tank bolts save installation time
  • Canister flush valve provides smooth flushing actuation with consistent water usage and flush after flush
  • High-efficiency toilets provide significant water savings of up to 16,500 gallons per year as per flow rate 1.28 gpf versus an old 3.5 gallon toilet without sacrificing performance
  • Meets strict flushing performance guidelines established by the EPA's (Environmental Protection Agency) WaterSense program
  • Qualifies as a HET (high-efficiency toilet) - consumer rebates are available in certain municipalities
  • Polished chrome trip lever

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4199-47 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.2
Collection
Wellworth®
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Type
K4841-47
WaterSense Labeled
Yes
Width
18-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday