1.28 gpf Toilet Tank in Almond with Left-Hand Trip Lever

You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in Almond with Left-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in Almond with Left-Hand Trip Lever

  • Fast #
  • Part #K4841-T-47
  • Item #4117427
  • Manufacturer Part #4841-T-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes standard left-hand trip lever
  • Includes tank locks
  • Flow rate: 1.28 gpf
  • Coordinates with other products in the Wellworth® collection
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-T Highline® toilet
  • Supply line not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
Kohler® K4199-47 Toilet Bowl
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
13-15/16 in
IAPMO Listed -:
No
Length:
10-9/16 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
Yes
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18-5/16 in