1.28 gpf Toilet Tank in White with Left-Hand Trip Lever
Wellworth® 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard left-hand trip lever included
- Supply line not included
- Flow rate: 1.28 gpf
- Coordinates with other products in the Wellworth® collection
- Material: Vitreous china
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Kohler® K-4197-0 Wellworth® Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes