1.6 gpf Elongated Toilet in Almond

You last purchased this on
 
KOHLER

Wellworth® 1.6 gpf Elongated Toilet in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.6 gpf Elongated Toilet in Almond

  • Fast #
  • Part #K3988-RA-47
  • Item #4703115
  • Manufacturer Part #3988-RA-47
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Right-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Two piece toilet
  • Combination consists of the Kohler® K-4198 bowl and Kohler® K-4458-RA tank
  • Coordinates with other products in the Wellworth® collection
  • Fully glazed trapway: 2-1/8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Dual Flush:
Yes
Flow Rate:
1.1 gpf/1.6gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
29-1/4 in
IAPMO Listed -:
No
Length:
30 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes
Width:
18 in