KOHLER

Wellworth® 1.6 gpf Elongated Toilet in Biscuit

Part #K3988-RA-96  |  Manufacturer Part #3988-RA-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Right-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Coordinates with other products in the Wellworth® collection
  • Combination consists of the Kohler® K-4198 bowl and Kohler® K-4458-RA tank

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: Biscuit

Color Finish Category: Neutrals

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 29-1/4 in

IAPMO Listed: No

Length: 30 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Trip Lever Location: Right-Hand

WaterSense Labeled: Yes

Width: 18 in