1.6 gpf Elongated Toilet in Black Black
Wellworth® 1.6 gpf Elongated Toilet in Black Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Black Black™
Part #K4198-7
KOHLER 1.6 gpf Toilet Tank in Black Black™
Part #K4468-T-7
- Elongated bowl offers added room and comfort
- Flow rate: 1.6 gpf
- Two piece toilet
- Combination consists of the Kohler® K-4468-T tank and Kohler® K-4198 bowl
- Coordinates with other products in the Wellworth® collection
- Includes tank locks
- Includes standard left-hand trip lever
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 29-1/4 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 18 in