KOHLER
Wellworth® 1.6 gpf Elongated Two Piece Toilet in Biscuit
Part #K3988-96 | Item #4569481 | Manufacturer Part #3988-96
Product Details
- Two piece toilet
- Elongated bowl offers added room and comfort
- Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
- Fully glazed trapway: 2-1/8"
- Coordinates with other products in the Wellworth® collection
- Combination consists of the Kohler® K-4198 bowl and Kohler® K-4458 tank
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Wellworth®
Color Finish: Biscuit
Color Finish Category: Neutrals
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Dual
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Trip Lever
Height: 29-1/4 in
IAPMO Listed: No
Length: 30 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Type: Two Piece
Type: E00260388
WaterSense Labeled: Yes
Width: 18 in