KOHLER

Wellworth® 1.6 gpf Round Toilet in Almond with Right-Hand Trip Lever

Part #K3987-RA-47  |  Manufacturer Part #3987-RA-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Right-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Coordinates with other products in the Wellworth® collection
  • Combination consists of the Kohler® K-4197 bowl and Kohler® K-4458-RA tank

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: Almond

Color Finish Category: Neutrals

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 29-1/4 in

IAPMO Listed: No

Length: 27-3/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Trip Lever Location: Right-Hand

WaterSense Labeled: Yes

Width: 18 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access