1.6 gpf Toilet Tank in Biscuit with Left-Hand Trip Lever
Wellworth® 1.6 gpf Toilet Tank in Biscuit with Left-Hand Trip Lever
Package Quantity Info:
EA: 1 IP: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Class Five® flushing system
- Flow rate: 1.6 gpf
- Tank only configuration - allows the opportunity to match pieces with a selected bowl
- Includes left-hand polished chrome trip lever
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 13-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 19-5/8 in