3-Hole Bathroom Lavatory Sink with 8 in. Faucet Centerset in Almond
Wellworth® 3-Hole Bathroom Lavatory Sink with 8 in. Faucet Centerset in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination consists of the Kohler® K-2296-8 basin and Kohler® K-2019 pedestal
- Coordinates with other products in the Wellworth® collection
- Center faucet holes: 8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-7/8 in
- IAPMO Listed -:
- No
- Length:
- 22-1/4 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 20 in x 12 in x 5 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/4 in x 18-1/4 in
- Vessel Only:
- No
- Width:
- 18-1/4 in