10 in. Pedestal Sink Base in White

You last purchased this on
 
KOHLER

Wellworth® 10 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 10 in. Pedestal Sink Base in White

  • Fast #
  • Part #K2019-0
  • Item #453892
  • Manufacturer Part #2019-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Wellworth® collection
  • Without overflow
  • Combines with the Kohler® K-2296 basin to create the Kohler® K-2293 Wellworth® pedestal sink
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2296 Vessel
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
25-7/8 in
IAPMO Listed -:
No
Length:
10-1/2 in
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Type:
K2019-0
Vessel Only:
No
WaterSense Labeled:
No
Width:
10 in