Kohler Wellworth® Elongated Toilet Bowl in Biscuit

K4198-96

Manufacturer Part #: 4198-96

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Seat not included
  • Combines with the Kohler® K-4468 tank to create a complete Kohler® K-3978 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection
  • Rough-in: 12"
  • Single flush uses the force of gravity and a precision engineered tank to create a strong siphon during flushing
  • Rough-in: 12"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Height Range
14-15 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
Kohler® K-3978 Wellworth® Toilet
CEC Compliant
For Sale in CA
Collection
Wellworth®
Dual Flush
No
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
14-1/2 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
28-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Type
K4198-96
WaterSense Labeled
No
Width
15-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday