KOHLER

Wellworth® Elongated Toilet Bowl in Black Black

Part #K4303-7  |  Manufacturer Part #4303-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Seat not included
  • Combines with the Kohler® K-4645 tank to create a complete Kohler® K-3505 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: K-4645 Tank

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: Black Black™

Color Finish Category: Blacks

Flow Rate: 1.4 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Height: 15-1/8 in

IAPMO Listed: No

Length: 29-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 15-1/8 in

Toilet Bowl Length: 29-1/4 in

Toilet Bowl Width: 15-1/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No

Width: 15-1/8 in