KOHLER

Wellworth® Elongated Toilet Bowl in Black Black

Part #K4406-7  |  Manufacturer Part #4406-7

Color/Finish:
Black Black™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Wellworth® flushometer bowl features a new touchless™ 1.6 or 1.28 gpf flushometer with Tripoint™ technology that delivers accurate and reliable flushing performance across a multitude of water pressures
  • Top spud: 1-1/2"
  • Elongated bowl
  • Rough-in: 10" or 12"
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: Black Black™

Color Finish Category: Blacks

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 15 in

Toilet Bowl Length: 28-1/4 in

Toilet Bowl Width: 14-7/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No