Kohler Wellworth® Elongated Toilet Bowl in White

K4293-0

Manufacturer Part #: 4293-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Combines with K-4632 Wellworth® toilet tank to create K-3574 Wellworth® elongated toilet with 12" rough-in installation
  • Coordinated with a Wellworth® toilet tank and its durable construction ensures years of reliability
  • Features the extraordinary power of Class Five® flushing technology
  • This elongated toilet offers added comfort to all users
  • Engineered for performance and designed for style
  • Wellworth® toilets have been an American benchmark for innovation and performance for over 65 years
  • Less seat

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
Kohler® K-3574 Wellworth® Toilet
CSA Certified
CSA B45.1
Collection
Wellworth®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
29-7/16 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday