Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Wellworth® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® Elongated Toilet Bowl in White

  • Fast #
  • Part #K4303-L-0
  • Item #2395693
  • Manufacturer Part #4303-L-0
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seat not included
  • Combines with the Kohler® K-4645 tank to create a complete Kohler® K-3505 Wellworth® toilet
  • Elongated bowl offers added room and comfort
  • Recommended accessories: Kohler® K-4664, Kohler® K-4653 toilet seat and Kohler® K-7637 angle supply with stop
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
K-4645 Tank
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Height:
15-1/8 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15-1/8 in
Toilet Bowl Length:
29-1/4 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No