KOHLER
Wellworth® Elongated Toilet Bowl in White
Part #K4406-L-0 | Item #3145244 | Manufacturer Part #4406-L-0
Product Details
- The Wellworth® flushometer bowl features a new touchless™ 1.6 or 1.28 gpf flushometer with Tripoint™ technology that delivers accurate and reliable flushing performance across a multitude of water pressures
- Top spud: 1-1/2"
- Elongated bowl
- Rough-in: 10" or 12"
- With bedpan lugs
- This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
- Spud Location: Top
- Spud Location: Top
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Commercial
BAA Compliant: No
Bowl Only - FEI: Yes
Bowl Shape: Elongated
CARB OTC LEED Compliant: Yes
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Wellworth®
Color Finish: White
Color Finish Category: Whites
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
GSA Approved: No
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Height: 15 in
Toilet Bowl Length: 28-1/4 in
Toilet Bowl Width: 14-7/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
WaterSense Labeled: No