Left-Hand Trip Lever in Vibrant Polished Nickel
Wellworth® Left-Hand Trip Lever in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- Coordinates with other products in the Wellworth® collection
- For use with the Kohler® K-3575 and Kohler® K-3577 Wellworth® classic toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3575 and K-3577 Classic Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Wellworth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Handle Type:
- Left Hand Trip Lever
- IAPMO Listed -:
- No
- Length:
- 3-3/16 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 13/16 in