KOHLER

Wellworth® Left Hand Trip Single Lever Handle in Biscuit

Part #K9386-L-96  |  Manufacturer Part #9386-L-96

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This left-hand trip lever is meant for use with Wellworth and Highline toilets, and features solid brass construction for durability and reliability
  • Fluid design lines for ease of cleaning
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Metal construction for durability and reliability
  • For use with the Wellworth two-piece toilet

Specifications

ADA Compliant: No

Brand Model Compatibility: Kohler K-3611 Highline Classic Toilet and K-3574 and K-3576 Wellworth Classic Toilets

CARB OTC LEED Compliant: No

Collection: Wellworth®

Handle Type: Lever

IAPMO Listed: No

Length: 3-5/32 in

NSF Certified: No

Number of Handles: Single Handle