Left-Hand Trip Lever in Vibrant French Gold

You last purchased this on
 
KOHLER

Wellworth® Highline® Left-Hand Trip Lever in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® Highline® Left-Hand Trip Lever in Vibrant French Gold

  • Fast #
  • Part #K9379-AF
  • Item #4117479
  • Manufacturer Part #9379-AF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • For use with the following Wellworth® and highline two-piece toilets: Kohler® K-3999, Kohler® K-3979 Kohler® K-3889, Kohler® K-3949, Kohler® K-3998, Kohler® K-3978, Kohler® K-3948, Kohler® K-3997, Kohler® K-3977 and Kohler® K-3947
  • Premium metal construction for durability
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3999, K-3979, K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947 Two-piece Toilets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Wellworth® Highline®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Depth:
9/16 in
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Metal
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
1-1/4 in