KOHLER

Wellworth® Pedestal Vessel in Almond

Part #K2296-4-47  |  Manufacturer Part #2296-4-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Combines with the Kohler® K-2019 pedestal to create the Kohler® K-2293-4 Wellworth® pedestal sink
  • Coordinates with other products in the Wellworth® collection
  • Two button actuator
  • Less seat
  • Supply line included

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2019 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Wellworth®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-1/4 in x 18-1/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Oval

Sink Bowl Size: 20 in x 12 in x 5 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18-1/4 in