22-1/4 x 18-1/4 in. Oval Pedestal Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Wellworth® 22-1/4 x 18-1/4 in. Oval Pedestal Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 22-1/4 x 18-1/4 in. Oval Pedestal Bathroom Sink in Biscuit

  • Fast #
  • Part #K2296-1-96
  • Item #1320217
  • Manufacturer Part #2296-1-96
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines with the Kohler® K-2019 pedestal to create the Kohler® K-2293-1 Wellworth® pedestal sink
  • Coordinates with other products in the Wellworth® collection
  • Single faucet hole
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2019 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Oval
Sink Bowl Size:
20 in x 12 in x 5 in
Sink Depth:
9 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-1/4 in x 18-1/4 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
18-1/4 in