22-1/4 x 18-1/4 in. Oval Pedestal Bathroom Sink in White
Wellworth® 22-1/4 x 18-1/4 in. Oval Pedestal Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with the Kohler® K-2019 pedestal to create the Kohler® K-2293-4 Wellworth® pedestal sink
- Coordinates with other products in the Wellworth® collection
- Center faucet holes: 4"
- DryLock™ system saves installation time and helps prevent water leakage
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2019 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Oval
- Sink Bowl Size:
- 20 in x 12 in x 5 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/4 in x 18-1/4 in
- Type:
- K2296-4-0
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in