Round Toilet Bowl in White

You last purchased this on
 
KOHLER

Wellworth® Round Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® Round Toilet Bowl in White

  • Fast #
  • Part #K4197-BA-0
  • Item #4137484
  • Manufacturer Part #4197-BA-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough-in size: 12"
  • Includes French Curve® Quiet-Close™ toilet seat with Quick-Release™ functionality and left-hand trip lever, less supply
  • Shown in white finish
  • Lends a versatile, functional and stylish addition to your bath or powder room
  • The height of the bowl equals that of a standard chair to provide maximum comfort for users of all ages and statures
  • Lends a versatile and functional and stylish addition to your bath or powder room
  • Features the complete performance of the Class Five® flushing technology
  • Two-piece toilet with compact elongated bowl
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
14-1/2 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
18 in
Toilet Rough-In:
12 in
Toilet Type:
Bowl
WaterSense Labeled:
No