Wellworth® Tank Lid in Biscuit

Part #K1138565-96  |  Item #3998645  |  Manufacturer Part #1138565-96

$ 21.17 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Wellworth®

Color Finish: Biscuit

Color Finish Category: Neutrals

IAPMO Listed: No

Origin: Domestic

WaterSense Labeled: No