KOHLER
Wellworth® Tank Lid in White
Part #K84591-0 | Item #607330 | Manufacturer Part #84591-0
Product Details
- Kohler Genuine Parts
- Tank lid cover for select Wellworth toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
ADA Compliant: No
Brand Model Compatibility: Kohler Wellworth® Toilets
Collection: Wellworth®
Color Finish: White
Color Finish Category: Whites
Depth: 12 in
Height: 4-2/5 in
Material: Porcelain
Origin: Global
Style: Traditional
Type: K84591-0
WaterSense Labeled: No
Width: 24 in