Wellworth® Toilet Tank in Sandbar with Left-Hand Trip Lever

Part #K4632-G9  |  Item #3183827  |  Manufacturer Part #4632-G9

Color/Finish:
Sandbar

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Standard left-hand trip lever included
  • Combines with K-4298 bowl to create a complete K-3611 Highline® toilet
  • Class Five® flushing system
  • DryLock™ system saves installation time and helps prevent water leakage
  • Supply line not included

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

Collection: Wellworth®

Color Finish: Sandbar

Color Finish Category: Neutrals

Flush Type: Pressure

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

WaterSense Labeled: No