Wellworth® Trip Lever in Polished Chrome

Part #K1142713-CP  |  Item #3998610  |  Manufacturer Part #1142713-CP

$ 7.73 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Brand Model Compatibility: K-4468 Toilet Tank

Collection: Wellworth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Trip Lever

Type: K1142713-CP

WaterSense Labeled: No