33 in. Mirror in Westwood

You last purchased this on
 
KOHLER

Westmore™ 33 in. Mirror in Westwood

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Westmore™ 33 in. Mirror in Westwood

  • Fast #
  • Part #K2504-F41
  • Item #3312879
  • Manufacturer Part #2504-F41
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precisely cut, traditional wood frame
  • Includes hardware for wall-mount installation
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with Westmore™ vanities
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Westmore™
Color Finish Category:
Browns
Color Finish Name:
Westwood
Depth:
1 in
Height:
33 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
Polyurethane
Product Type:
Rectangular Mirror
Width:
24 in